£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Bosch GWS 7-115 has a small grip circumference and a powerful Champion motor. The flat gear head is convenient for working, even in tight spaces. . Anti-rotation protective guard ensures a high level of user protection and safety.
Features and Benefits
• Specially developed air inlets ensure optimum motor cooling for a longer lifetime
• Restart protection - prevents the tool from automatically starting up after a power cut for greater user protection
• Bosch safety switch ensures controlled switching-on of the machine
Attribute | Value |
---|---|
Brand | Bosch |
Disc Diameter | 4.5in. |
EAN | 3165140823678 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø115mm Disc Ø115mm Spindle Thread M14 Wire / Cup Brush Ø75mm |
Height | 103mm |
Includes | Auxiliary Handle Backing Flange GWS 7-115 Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 318mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GWS7-115 |
Model Number | GWS 7-115 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 5.0 m/s² (Sanding) Vibration Emission Value Ah 5.0 m/s² (Surface Grinding / Roughing) Vibration Uncertainty K 1.5 m/s² |
Power | 720W |
Power Source | Electric |
Series | GWS 7-115 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |