£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Product Documents
Compact angle grinder with 750 watts of power. New definition of power and handiness with improved motor cooling to handle long time work.
Features and Benefits
• High overload capability
• New motor platform provides high power and torque
• Ergonomic design
• Improved air flow to control the temperature rise
• Dust proof air inlet and cotton thread head.
• Speed pre-selection and smooth start.
Specifications:
• Rated power input: 750W
• No-load speed: 11,000rpm
• Disc diameter: 115mm (41/2")
• Weight: 1.8kg
Attribute | Value |
---|---|
Brand | Bosch |
Disc Diameter | 4.5in. |
EAN | 3165140823340 |
ECLASS Code | 21051314 |
Height | 100mm |
Item | Corded Angle Grinder |
Length | 270mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GWS 750 |
Model Number | GWS 750 |
No Load Speed | 11,000rpm |
Power | 750W |
Power Source | Electric |
Series | GWS 750 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |