SKU:
BCH2667361S
MPN:
0601396161
£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Product Documents
GWS 9-115 S 115m professional small angle grinder has a slim grip design with variable speed selection. Delivering optimal tool control combined with a strong motor, its ergonomic design ensures a comfortable grip and can be used on a variety of materials.
Features and Benefits
• Ergonomic grip due to the small Barrel diameter and the light weight of the tool
• Speed selection for improved working results on different materials
• Fast working progress due to a powerful 900 watt motor
2 variable speed, 2-way switch, anti-rotation guard and ergonomic grip.
• Power input: 900W
• Max. load speed: 11,500rpm
• Bore diameter: 22mm
• Wire cup brush diameter: 75mm
• Spindle thread: M10/M14
• Weight: 1.9kg
• Supplied with: vibration control auxiliary handle, 2-hole spanner, protective guard, locking nut and backing flange in carton
Attribute | Value |
---|---|
Brand | Bosch |
Disc Diameter | 4.5in. |
EAN | 3165140923101 |
ECLASS Code | 21051314 |
Height | 102mm |
Includes | Auxiliary Handle Backing Flange Cardboard Box Locking Nut Protective Guard Two-hole Spanners |
Item | Corded Angle Grinder |
Length | 289mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 396 161 |
Model Number | GWS 9-115 S |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 93 dB(A) Sound Uncertainty Level K 3.0 dB |
Power | 900W |
Power Source | Electric |
Series | GWS 9-115 S |
Spindle Size | M10 M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |