SKU:
BCH2677274P
MPN:
06033A2070
£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
This 115mm angle grinder boasts a compact design and low weight that makes for safe and controlled handling at all times. This versatile machine is ideal for cutting off, cutting to length, grinding and brushing metal, tiles and concrete blocks.
Features and Benefits
• Coded protective guard prevents incorrect fitting
• Handle can be mounted on either side for user comfort
• Improved endurance and control due to low weight
• Easy, tool-free disc changes using spindle lock
• Patented Dust Protection System prevents grinding or cutting dust from collecting in the ball bearing
Contents
• Auxiliary Handle
• Backing Flange
• Locking Nut
• Protective Guard
• Two-Hole Spanner
• Instruction Manual
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Brand | Bosch DIY |
Disc Diameter | 4.5in. |
EAN | 3165140593892 |
ECLASS Code | 21051314 |
Features | Coded protective guard prevents incorrect fitting. Easy, tool-free disc changes using spindle lock. Handle can be mounted on either side for user comfort. Improved endurance and control due to low weight. Patented Dust Protection System prevents grinding or cutting dust from collecting in the ball bearing. |
Includes | Auxiliary Handle Backing Flange Instruction Manual Locking Nut Protective Guard Two-Hole Spanner |
Item | Corded Angle Grinder |
Manufacturer Guarantee | Manufacturer's Guarantee T&Cs Apply |
MFR Part No. | 06033A2070 |
Model Number | PWS 700 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Vibration Emission Value Ah 5.5 m/s² (Sanding with Sanding Disc) Vibration Emission Value Ah 8.0 m/s² (Surface Grinding Roughing) Vibration Uncertainty K 1.5 m/s² |
Power | 701W |
Power Source | Electric |
Series | PWS 700-115 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |