£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
The W9-115 mini grinders are industrial quality angle grinders with a powerful Marathon motor with a slim, ergonomic handle design. They have a rotating gear housing and feature auto-stop carbon brushes for a longer service life. Designed for light cutting and grinding applications, sanding and deburring.
Features and Benefits
• Low fatigue compact angle grinder with small handle circumference for perfect ergonomics
• Longer service life, more power with the Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque
• Tool-free adjustable guard, twist-proof
• Metabo S-automatic mechanical safety clutch that minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
• Restart protection after power interruption
• Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
• Auto-stop carbon brushes to protect the motor
Typical Applications
• Construction
• Carpentry
• DIY
Attribute | Value |
---|---|
Brand | Metabo |
Disc Diameter | 4.5in. |
EAN | 4007430244598 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø115mm Disc Ø115mm Spindle Thread M14 Wire Cup Brush Ø75mm |
Height | 105mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 293mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | W9-115 |
Model Number | W9-115 |
No Load Speed | 10,500rpm |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 93 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding) Vibration Emission Value Ah 4.9 m/s² (Surface grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 900W |
Power Source | Electric |
Series | W9-115 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |