£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
Maximum productivity: 1,700W angle grinder with the power of a large grinder and the compactness of a small one for quickest material removal for industrial applications.
Features and Benefits:
• New Metabo Marathon-Motor.
• Metabo S-automatic torque limiting clutch.
• Tool-free adjustable guard.
• Rotating gear housing.
• Auto-stop carbon brushes.
• Metabo Quick-System.
• MVT side handle.
• Soft start / starting current limitation.
• Restart protection.
• Overload protection.
• Integrated auto-balancer.
• Disk brake.
• Paddle switch with dead man function.
• Carabiner securing for safe transport.
Attribute | Value |
---|---|
Brand | Metabo |
Disc Diameter | 6in. |
EAN | 4007430245922 |
ECLASS Code | 21051314 |
Height | 111mm |
Includes | Clip for Cut-off Guard Guard Inner Support Flange Metabo VibraTech (MVT) Side Handle |
Item | Corded Angle Grinder |
Length | 336mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | WEPBA17-150 |
Model Number | WEPBA17-150 |
No Load Speed | 9,600rpm |
Noise / Vibration Information | Sound Power Level (LwA) 104 dB(A) Sound Pressure Level93 dB(A) Sound Uncertainty of Measurement K 3dB(A) Vibration Sanding 4.2 m/s² Vibration Surface Grinding 4.5 m/s² Vibration Uncertainty of Measurement K 1.5 m/s² |
Power | 1,700W |
Power Source | Electric |
Series | WEPBA17-150 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |