£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Suitable for use with all portable and air disc sanders. Recommended for use with York abrasive discs.
Features and Benefits
• Flexible yet durable construction
• High quality backing pads
• Helps with easy sanding of awkward and uneven shapes
• Ventilated to maintain cool working
Typical Applications
• Portable and air disc sanders
Attribute | Value |
---|---|
Application | Medium |
Brand | Kennedy |
EAN | 5036140072329 |
ECLASS Code | 21011315 |
For Use With | 125mm / 5in Angle Grinder 125mm / 5in Fibre backed discs |
Material | Nylon |
MFR Part No. | 11124 |
Pad Diameter | 125mm |
Thread Size | 5/8" |
Type | Backing Pad |
UNSPSC Code | 27112800 |
Weight | 100g |