£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
High quality Stick-it backing pads, for use with rotary and orbital sanders adhesive backed discs.
Features and Benefits
• The incredibly versatile pads can be used for discs with or without holes
• Industry quality - suitable for industrial use
Notes
• Thread size: 5/16" x UNF male
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140103436 |
ECLASS Code | 21011315 |
For Use With | Orbital Sander |
MFR Part No. | 17405 |
Pad Adhesion Type | Self-Stick |
Pad Diameter | 150mm |
Thread Size | 5/16" |
Type | Backing Pad |
UNSPSC Code | 27112800 |