£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Suitable for use with all portable and air disc sanders. Recommended for use with York abrasive discs.
Features and Benefits
• Flexible yet durable construction
• High quality backing pads
• Helps with easy sanding of awkward and uneven shapes
• Ventilated to maintain cool working
Typical Applications
• Portable and air disc sanders
Attribute | Value |
---|---|
Application | Medium |
Brand | Kennedy |
EAN | 5036140072305 |
ECLASS Code | 21011315 |
For Use With | 100mm / 4in Angle Grinder 100 x 16mm Fibre backed discs |
Material | Nylon |
MFR Part No. | 20030 |
Pad Diameter | 100mm |
Thread Size | 3/8" |
Type | Backing Pad |
UNSPSC Code | 27112800 |
Weight | 70g |