£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Heavy duty rubber backing pad with an ultra-durable design. The flat surface is designed to excel in fine sanding applications.
Features and Benefits
• Rubber backing pad for fibre sanding discs including nut
• High temperature resistance
• Low vibration running
Typical Applications
• Designed for angle grinders with an M14 spindle
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140031202 |
ECLASS Code | 21011315 |
For Use With | 115mm Fibre Disc 115mm Surface Conditioning Pad |
Material | Rubber |
MFR Part No. | 2608601005 |
Pad Adhesion Type | Screw In |
Pad Diameter | 115mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |