£9.18
Ex VAT
£11.02
Inc VAT
Product Details
Product Specification
Elevate your sanding tasks with the Bosch Professional Backing Pad Standard M10. With its durable construction, versatile compatibility, and optimized performance it is a valuable addition to any toolset, ensuring that every sanding project is completed with precision and efficiency. The Backing Pad features a soft and flexible construction with an M10 flange thread, making it ideal for fine-grit sanding applications (P60 and finer).
Features and Benefits
• The heavy-duty design ensures durability and an extended pad lifetime
• Manufactured from high-quality thermostable plastic, this backing pad is resistant to high temperatures and breakage, ensuring its longevity and performance even under challenging conditions
• The Bosch Professional Backing Pad is compatible with a wide range of angle grinders with M10 spindle, including models like GWS 6-115, GWS 9-125, GWS 10-125 C, GWS 23-230, and many others
• With a diameter of 100mm and a maximum speed of 15,300 rpm, this backing pad is optimized to deliver efficient sanding results, enhancing overall productivity
Notes
• Includes 1x Bosch Professional Backing Pad Standard, M10, Ø 100mm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140047265 |
ECLASS Code | 21011315 |
For Use With | 100mm Fibre disc 100mm Surface Conditioning Disc |
Hole Configuration | 4 |
Material | Rubber |
Maximum RPM | 15,300rpm |
MFR Part No. | 2608601046 |
Pad Diameter | 100mm |
Thread Size | M10 |
Type | Backing Pad |
UNSPSC Code | 27112800 |