£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Designed to vastly increase the speed of abrasive disc changes.
Features and Benefits
• Made from durable material
• Six hole configuration
• Increases tool efficiency & allows for rapid disc changing
Notes
• Suitable for use with Kennedy Hook-n-Loop backed sanding discs
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140290983 |
ECLASS Code | 21011315 |
For Use With | Kennedy 150mm Hook-n-Loop Sanding Disc |
MFR Part No. | 36315 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |