£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Low Profile Clean sanding Hookit™ back-up Pad
Features & Benefits
• One piece threaded shank for low vibration and improved balance
• Ideal for aggressive flat sanding
• For use with 3M air powered orbital sanders
Attribute | Value |
---|---|
Application | Velcro |
Brand | 3M |
EAN | 0051141204659 |
ECLASS Code | 21011315 |
For Use With | 3M Air Powered Orbital Sanders |
Hole Configuration | 44 |
Maximum RPM | 12,000rpm |
MFR Part No. | 60440128324 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Series | 20465 |
Thread Size | 5/16" |
Type | Backing Pad |
UNSPSC Code | 27112800 |