£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Help to prepare and/or finish metal surfaces in fewer steps and in less time than conventional abrasives, such as grinding discs and wire wheels. The centre-pin attachment system contributes to a reduction in tool vibration by centring, securing and maintaining the disc in the correct position on the back-up pad, it will also significantly reduce the risk of disc fly-off from the back-up pad. Use the surface conditioning disc for; Grinding scratch line refinement, Metal blending, Surface preparation and Deburring.
Features and Benefits
• Quick and easy placement and centering of discs to save you time
• Available in a variety of sizes and specifications
• Does not interfere with the work surface to deliver a clean finish
• Allows disc to be used at the usual angle for perfect deburring
Typical Applications
• Use in conjunction with Scotch-Brite™ Surface Conditioning discs
Attribute | Value |
---|---|
Brand | 3M |
EAN | 5010027828322 |
ECLASS Code | 21011315 |
For Use With | Surface Conditioning Disc With Center Hole |
Material | Nylon |
MFR Part No. | 7000086468 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 100mm |
Series | 61678 |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |