£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
Backing pad with hook & loop design for quick abrasive paper changes. Designed for sanding flat surfaces.
Features:
-Durable construction for long life
-8-hole design for efficient dust extraction
-Use with 125mm eight hole, hook & loop abrasive paper
-For use with the Makita 125mm random orbit sanders
Attribute | Value |
---|---|
Brand | Makita |
EAN | 5448095844423 |
ECLASS Code | 21011315 |
For Use With | Makita BO5010, BO5031, BO5041, BO5010 and BO5021 Orbital Sanders. |
Hole Configuration | 8 |
MFR Part No. | 743081-8 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 123mm |
Type | Backing Pad |
UNSPSC Code | 27112800 |