£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
ADBP75 3" Diameter Ata disk Backing Pad, 75mm.
Features and Benefits
• Durable nylon material - designed for longevity and performance
• Reliable Scru-Lok adhesion system for peace of mind
Attribute | Value |
---|---|
Brand | ATA |
ECLASS Code | 21011315 |
Material | Nylon |
MFR Part No. | ADBP25 |
Pad Adhesion Type | Scru-Lok |
Pad Diameter | 25mm |
Thread Size | N/A |
Type | Backing Pad |
UNSPSC Code | 27112800 |