£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
For use with Kobe® Hook-n-Loop backed sanding discs, for rapid abrasive disc changing. Each pad possesses a M6 x 1.0mm male thread, and the pads are available with either a 50 or 75mm diameter.
Features and Benefits
• Suited as a replacement to keep your Kobe® orbital sander working effectively
• M6 x 1.0mm male threaded
• Available with either a 50mm or 75mm diameter to suit your needs
Typical Applications
• For use with Kobe® hook and loop sanding discs
Attribute | Value |
---|---|
Brand | Kobe |
EAN | 5036140089785 |
ECLASS Code | 21011315 |
For Use With | 75mm Hook-n-Loop backed Sanding Disc |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 75mm |
Thread Size | M6 |
Type | Backing Pad |
UNSPSC Code | 27112800 |