£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
These tough and long-lasting grinder backing pads feature air flow ribs, keeping the abrasive cooler and allowing the operator to work more efficiently, for longer. This also helps to reduce heat related stress marks on the surface. These pads are ideal for tougher grinding applications.
Features and Benefits
• Air flow ribs for a cooler grind
• Long-lasting product
• Ensure efficient, smooth grinding
Typical Applications
• Suitable for grinding applications on tough materials and surfaces
• Compatible with all standard grinder machines
Standards
• Manufactured to ISO 15636
Attribute | Value |
---|---|
Application | Hard |
Brand | Flexipads |
ECLASS Code | 21011315 |
Material | Fibreglass |
MFR Part No. | 11713 |
Pad Diameter | 107.5mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |