£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
For tool-free disc changes, the QuickLock™ Type R backing pad makes for quick and efficient working. Easy and safe to remove, these backing pads lock securely into place to reduce downtime and improve productivity.
Features and Benefits
• Centres discs to reduce the risk of damage to the workpiece
• Durable rubber material is also heat resistant
• Compatible with both electric and pneumatic tools for user convenience
• Easy and quick disc removal
• Small enough to reach enclosed or tight spaces
• Compatible with both electric and pneumatic tools
Attribute | Value |
---|---|
Application | Hard |
Brand | Flexipads |
EAN | 5021526132353 |
ECLASS Code | 21011315 |
For Use With | Grinders |
Material | Rubber |
Maximum RPM | 30000rpm |
MFR Part No. | 13235 |
Pad Diameter | 50mm |
Series | QuickLock™ |
Thread Size | 6mm |
Type | Backing Pad |
UNSPSC Code | 27112800 |