This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.
Features:
■ Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch
■ Telescopic drill guard
■ Quick and easy speed adjustment
■ Sturdy cast iron table and base
■ Thermal cut out protection for prolonged life of the motor
Typical Applications:
■ Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments.
SKU:
SIP2770762P
MPN:
01702
£344.00
Ex VAT
Attribute | Value |
---|---|
Base Size | 415 x 245mm |
Brand | SIP |
Chuck Size | 16mm |
Column Diameter | 72mm |
Drilling Speed Range | 180 to 2,770rpm |
EAN | 5012713017027 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 630mm |
Maximum Distance Spindle to Column | 162.5mm |
Maximum Distance Spindle to Table | 450mm |
Maximum Drilling Capacity | 16mm |
MFR Part No. | 01702 |
Motor Power | 375W |
Number of Drilling Speeds | 16 |
Phase | Single Phase |
Spindle Taper | B16 |
Spindle Travel | 80mm |
Swing Distance | 325mm |
Table Size | Ø 290mm |
UNSPSC Code | 23241809 |
Voltage | 230V |
Weight | 38kg |