£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
The series KNL extension nozzle from SMC® secures more power for your SMC Air Blow Gun
Features and Benefits
• Provides a greater distance from the workpiece for enhanced safety
Notes
• To use this copper extension nozzle, a self align fitting H06-02 Male Connector Fitting will also be required for connection with your SMC® blow gun.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 21069190 |
For Use With | SMC Blow Guns |
Material | Brass Alloy |
MFR Part No. | KNL6-06-200 |
Nozzle Size | 2mm |
Number of Pieces | 1 |
Overall Length | 600mm |
Suitable for use with | Air |
Type | Extension |
UNSPSC Code | 27131600 |