£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
The SMC® blow gun nozzle features an innovative designed air blow slit that divides the airflow and reduces noise.
Features and Benefits
• Between thirty to ninety percent of air consumption can be saved when using an SMC® blow gun nozzle
• Self-align fittings for easier attachment
• Components are separable for recycling
Notes
• Compatible with an SMC Air Blow Gun
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049153667 |
ECLASS Code | 21069190 |
For Use With | SMC Blow Guns |
Material | Brass Alloy |
MFR Part No. | KNS-R02-090-8 |
Nozzle Size | 8 x 0.9mm |
Number of Pieces | 1 |
Overall Length | 20mm |
Suitable for use with | Air |
Thread Size | R ¼in. |
Type | Nozzle |
UNSPSC Code | 27131600 |