SKU:
HIT2987108F
MPN:
999043
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Carbon brush Sets for
SAT180 110V & 240V polisher
CR13VA 110v & 240V saw recipro
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
EAN | 0610256239576 |
For Use With | CR13VA 110v & 240V saw recipro SAT180 110V & 240V polisher |
MFR Part No. | 999043 |
Pack Quantity | 2 |
UNSPSC Code | 26101404 |