£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
DCM575N 54V FLEXVOLT Chainsaw - Bare Unit
• 40cm Oregon Bar and Chain
• High Efficiency Brushless Motor - Delivers up to 130* 4x4" cuts per charge (*3.0 Ah)
• Automatic Oiling - Reduced Maintenance
• Tool Free Bar fitment & Chain Tensioning - Fast Chain Adjustments
• Variable Speed Trigger - No pull starting and improved control during cutting
• Chain Speed - 15 m/s
• Extensive over-mold, for extra grip and comfort in prolonged use
• Supplied as a bare unit (Battery + Charger not included)
• 40CM Oregon Bar & Chain 3/8 Low Profile (90px) 1.1mm Gauge
Attribute | Value |
---|---|
Battery Type | Lithium Ion |
Blade Length | 400mm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Capacity | 400 |
EAN | 5035048657423 |
Features | Charging Time: 70 min Cuts Per Charge: 130 Usable Oil Capacity: 110-120 ml |
Item | Cordless Chainsaws |
Length | 880mm |
MFR Part No. | DCM575N |
Noise / Vibration Information | Hand/arm weighted vibration 3.5 m/s2 Sound Power Uncertainty 100.5 dB(A) Sound Pressure Uncertainty 80.5 dB(A) |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112038 |
Voltage | 54V |
Weight | 4.42kg |
Width | 240mm |