SKU:
DEW2723919X
MPN:
DCS391N-XJ
£141.66
Ex VAT
£169.99
Inc VAT
Product Details
Product Specification
Featuring XR 4.0Ah Li-Ion battery technology. Designed efficiency and for making applications faster. The saw has a powerful and highly efficient PM58 fan cooled motor with replaceable brushes, which delivers up to 3,700 rotations per minute for a fast cutting action. It has an extremely durable tool design, including a cast magnesium base, which allows repetitive, accurate cuts. In addition, the intelligent trigger allows total control over all applications. With an ergonomic handle set with rubber overmold, the saw provides optimum comfort to the user. These 18v DeWALT Power Tools use an ultra thin kerf 165mm 24tooth carbide tipped blade allowing for efficient run time and fast, smooth cut finish allowing 55mm depth of cut
Features and Benefits
• Bevel capacity 50 deg
• 165mm x 24tooth carbide blade
• Spindle lock switch
• Easy blade change
• Lock off switch
• Electronic motor brake
• Maximum depth of cut at 90deg 55mm
• Maximum depth of cut at 45deg 42mm
• Rubberised grip
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Bevel Capacity | 0 - 50° |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Cutting Capacity | Cutting Depth at 45°: 42 Cutting Depth at 90°: 55 |
EAN | 5035048356210 |
ECLASS Code | 21051105 |
Height | 240mm |
Includes | DCS391N 18V Circular Saw Dust Port Hex Key Parallel Guide Ultra Thin Kerf 165 mm, 24 Tooth Carbide-Tipped Blade |
Item | Cordless Circular Saw |
Length | 360mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS391N-XJ |
Model Number | DCS391N-XJ |
No Load Speed | 5,150rpm |
Noise / Vibration Information | Sound Power Level 89 dB(A) Sound Pressure Level 78 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah <2.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.2kg |