SKU:
MAK2755725M
MPN:
DHS660Z
£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
The Makita DHS660 Brushless 165mm circular Saw has a very compact and lightweight design giving the user full control and better comfort for longer period time.
Automatic Torque Drive Technology: Automatically changes the cutting
speed according to load condition for optimum operation. If high torque a green is light on, high speed the lights out and overload alert the light blinks green
Features and Benefits:
■ Electric brake for increased production and increased operator safety
■ Soft start for safer smooth start
■ Bright LED light for a clear view of the work area
■ Aluminium base with 45 and 50 degrees bevel cutting capacity
■ Compact and lightweight design
■ Rear-facing exhaust port
■ Blower function blows sawdust off the cutting line
■ Lock-off button for safe operation
■ Improved visibility of blade tip
■ Easy-to-read scale markings for easier adjustments
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Makita |
Brushed or Brushless | Brushless |
EAN | 0088381862912 |
ECLASS Code | 21051105 |
Includes | 1 1x Rip Fence (Guide Rule) 1 x Circular Saw 1 x Dust Nozzle 1 x Hex Wrench 1 x TCT Saw Blade |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DHS660 |
Model Number | DHS660Z |
No Load Speed | 5,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |