£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Experience superior cutting performance with the DWE550, a 165mm circular saw designed for jobsites and workshops. Powered by a robust 1200W motor, it offers a versatile maximum depth of cut of 55mm and a bevel capacity of 48°, catering to various cutting needs. The compact and lightweight design enhances maneuverability, while direct compatibility with the DEWALT AirLock system ensures easy, secure connection to an extraction hose, minimizing airborne dust particles. The cutaway inner guard improves line of sight, and the dust blower clears debris for enhanced visibility. Choose the DWE550 for a reliable, powerful, and versatile circular saw that excels in diverse cutting applications.
Features and Benefits
• Effortless connection to extraction hose with direct compatibility with DEWALT AirLock system
• Improved line of sight to the cutting line with a cutaway inner guard
• Increased cutting performance powered by a high 1200W motor
• Minimized airborne dust particles with an efficient dust extraction port
• Cleared cut line from dust and debris with a powerful dust blower
• User-friendly circular saw with a compact, lightweight design and a 55mm depth of cut
Attribute | Value |
---|---|
Bevel Capacity | 48° |
Blade Diameter | 165mm |
Blade Thickness | 20mm |
Bore | 20mm |
Brand | DeWalt |
Cutting Capacity | Bevel Capacity: 48°. Max. Depth of Cut at 45°: 35mm. Max. Depth of Cut at 90°: 55mm. |
EAN | 5035048392676 |
ECLASS Code | 21051105 |
Features | Compact, Lightweight, Easy to Use Circular Saw with 55mm Depth of Cut Dust Blower Clears Dust and Debris from Cut Line |
Height | 226mm |
Includes | Blade Spanner Dust Extraction Spout Rip Fence TCT 24T Saw Blade |
Item | Corded Circular Saw |
Length | 286mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DWE550-GB |
Model Number | DWE550-GB |
No Load Speed | 5,500rpm |
Noise / Vibration Information | Sound Power Level 99 dB(A) Sound Pressure Level 88 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 3.6kg |