SKU:
BCH2667418L
MPN:
06016A2101
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
GKS 18 V-57 G includes an upgraded base plate, which means this tool is compatible with the Bosch FSN Guide rail system for a more accurate job.
• fast sawing rate and long run-time thanks to powerful motor
• Base plate also compatible with other common guide rail systems.
• LED Work light.
• Intelligent Brake System
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Bosch |
Brushed or Brushless | Brushed |
EAN | 3165140781374 |
ECLASS Code | 21051105 |
Includes | 1x Circular Saw Blade, Standard for Wood, 165 x 1.7/1.2 x 20 mm, 36t Dust Extraction Adapter Hex Key L-BOXX 238 L-BOXX inlay Parallel Guide |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 6A2 101 |
Model Number | GKS 18 V-57 G |
No Load Speed | 3,900rpm |
Noise / Vibration Information | Sound Power Level 91 dB(A) Sound Pressure Level 80 dB(A) Sound Uncertainty Level K 3.0 dB |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |