SKU:
MAK2750050X
MPN:
HS004GZ
£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
The Makita HS004G range of cordless circular saws are ideal for professionals who require precise cutting whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.
Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 190mm |
Bore | 30mm |
Brand | Makita |
Brushed or Brushless | Brushless |
ECLASS Code | 21051105 |
Item | Cordless Circular Saw |
MFR Part No. | HS004GZ |
Model Number | HS004GZ |
No Load Speed | 6,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 40V |