£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
HS7601J - 190mm 1200w Circular Saw
• New Aesthetic Design
• Compact and lightweight
• Compatible with Guide Rail
• Rear dust exhaust port
• Connectable to dust extractor
• Rear angular guide for smooth and precise adjustment of bevel angle
• Single action lever for quick adjustment of cutting depth
• Ergonomic soft grip
• Flat motor housing end
• Aluminium die-cast safety cover
• Aluminium base plate
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 190mm |
Bore | 30mm |
Brand | Makita |
Cutting Capacity | Depth of Cut @ 45º 46 mm Depth of Cut @ 90° 66 mm |
EAN | 0088381686129 |
ECLASS Code | 21051105 |
Features | Compatible with Guide Rail Connectable to dust extractor Double Insulation Rear angular guide for smooth and precise adjustment of bevel angle Rear dust exhaust port |
Includes | Dust nozzle Hex wrench MAKPAC CONNECTOR CASE (TYPE 4) Makpac Machine Inlay Rip fence (Guide rule) TCT saw blade |
Item | Corded Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | HS7601J |
Model Number | HS7601/2 |
No Load Speed | 5,200rpm |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound power 98 dB(A) Noise sound pressure 87 dB(A) Vibration: Cutting Wood 2.5 m/sec² Vibration K factor 1.5 m/sec² |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 4kg |