SKU:
MAK2756525Q
MPN:
HS7611J
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Saw Features:
• Double Insulation.
• Aluminium base plate.
• Compatible with Guide Rail.
• Ergonomic soft grip.
• Flat motor housing end.
• Rear angular guide for smooth and precise adjustment of bevel angle
• Aluminium die-cast safety cover
• Connectable to dust extractor
• Rear dust exhaust port
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 190mm |
Blade Thickness | 30mm |
Brand | Makita |
Cutting Capacity | Depth of Cut @ 45º 45mm Depth of Cut @ 90° 65mm |
EAN | 0883818547406 |
ECLASS Code | 21051105 |
Includes | Dust Nozzle Hex Wrench Rip Fence (Guide Rule) TCT Saw Blade Type 4 Makpac Connector Case |
Item | Corded Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | HS7611J/1 |
Model Number | HS7611J/1 |
No Load Speed | 5,500rpm |
Noise / Vibration Information | Sound Power Level 106 dB(A) Sound Pressure Level 95 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah m/s² Vibration Emission Value Cutting Chipboard Ah 2.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1600W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 3.9kg |