£272.29
Ex VAT
£326.75
Inc VAT
Product Details
Product Specification
Product Documents
The M18 FUEL™ circular saw delivers the power to rip cut at the same feed rate of an equivalent AC circular saw. Possessing the ability to cut 750 pieces of 90mm x 45mm pine stud on one 12.0 Ah battery charge, the product also boasts a POWERSTATE™ brushless motor and REDLINK PLUS™ electronics for overall product longevity. This product is supplied as the tool body only, batteries are to be purchased separately.
Features and Benefits
• Next generation POWERSTATE™ brushless motor guarantees enhanced performance
• REDLINK PLUS™ electronics ensure optimum performance even over time
• 190mm blade delivers a 66mm depth of cut which enables the saw to cut 3 stacked OSB boards
• Durable metal rafter hang hook makes it easy for you to store the tool and keep your workspace safe and clean
• Vacuum adaptor that is supplied with the product fits directly to all MILWAUKEE® dust extractors (sold separately)
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Battery Type | Li-ion |
Blade Diameter | 190mm |
Bore | 30mm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Cutting Capacity | Max. Cutting Depth 45°: 48mm Max. Cutting Depth 90°: 66mm |
EAN | 4058546226701 |
ECLASS Code | 21051105 |
Includes | Tool Body Only |
Item | Circular Saw |
MFR Part No. | 4933464725 |
Model Number | M18 FCS66-0 |
No Load Speed | 5,800rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 FUEL™ |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 5.4kg |