£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Power and precision at the forefront of its design, this circular saw cuts through multi-materials with accuracy and reliability to get the job done faster, smoother and safer. With a 1020mm track included this circular saw is hard to ignore.
Features and Benefits
• Powerful hi-torque motor with optimised gearbox and blade system making cutting quick and easy
• Dust extraction port and adaptor for vacuum compatibility
• Ergonomic, soft grip handles provide maximum control, versatility and precision
• Air flow channels and base indicators ensure optimum visibility of your cutting line
• 0° - 45° bevel tilt with virtual pivot keeps the blade on the same cutting line at any angle when fixed to a track
Typical Applications
• Wood
• Ferrous Metal
• Non-Ferrous Metal
• Plastic
Notes
Compatible With Evolution's 1.4m (EVL2667745H) & 2.8m (EVL2667750L) Tracks (Sold Separately)
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 185mm |
Brand | Evolution Power Tools |
Cutting Capacity | Max. Depth of Cut (0°): 64mm (59mm w/Track) Max. Depth of Cut (45°): 47mm (42mm w/Track) Mild Steel Box Section (Max. Wall Thickness): 3mm Mild Steel Plate (Max. Thickness): 3mm |
EAN | 0849713074508 |
ECLASS Code | 21051105 |
Features | Multi-Material cutting technology |
Height | 255mm |
Includes | 1020mm Track (3x 340mm Sections) 16T Multi-Material TCT Blade Connector Bars (x4) & Screws (x16) Dust Hose Connector Dust Port Adapter Hex Key (Blade Change) Hex Key (Track Connecting) Parallel Edge Guide |
Item | Corded Circular Saw |
Length | 375mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 027-0001 |
Model Number | R185CCSX |
No Load Speed | 3,900rpm |
Noise / Vibration Information | Sound Power Level LWA: 105,3dB(A) K=3 dB(A) Sound Pressure Level LPA: 94,3dB(A) K=3 dB(A) Uncertainty K: 1,5m/s2 Vibration - Auxiliary Handle (Sawing Metal): Ah,M= 3,241m/s2 Vibration - Auxiliary Handle (Sawing Wood): Ah,w= 3,119m/s2 Vibration - Main Handle (Sawing Metal): Ah,M= 3,572m/s2 Vibration - Main Handle (Sawing Wood): Ah,w= 3,347m/s2 |
Power | 1600W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 230V |
Weight | 5.1kg |
Width | 265mm |