SKU:
DEW2728171U
MPN:
DCK2050E2T-GB
£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
The 18V XR Brushless G3 Compact Combi Drill and Impact Driver Twin Pack from DeWalt® boasts the latest power tool technology and the 18V Powerstack™ battery platform. Ideal for construction, woodworking, and DIY projects, these tools offer increased power, higher max watts out, faster application speeds, and enhanced durability. Featuring compact designs and brushless motors, they deliver superior performance and extended runtime compared to their brushed counterparts. The Combi Drill provides drilling, screwdriver, and hammer drilling capabilities, while the Impact Driver offers high torque output.
Features and Benefits
• Powered by two 5.0Ah Powerstack™ batteries for superior performance and longevity
• Brushless motors ensure high-speed drilling and high torque output
• Extended runtime and durability for uninterrupted operation
• Compact design for easy handling in tight spaces
Contents
• Compact Hammer Drill
• Impact Driver
• 2 x compact Powerstack™ batteries and charger
• TSTAK Box
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21050101 |
MFR Part No. | DCK2050E2T-GB |
Number of Batteries Supplied | 2 |
UNSPSC Code | 27112703 |
Voltage | 18V |