SKU:
DEW2728867M
MPN:
DCK2052H1E1T-GB
£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
The 18V XR premium brushless twin kit combines DeWALT's power tool technology with the 18V PowerStack™ battery platform, delivering increased power, faster application speeds, and enhanced durability. Ideal for construction, woodworking, and DIY projects, the kit includes the DCD999 combi drill and DCF850 impact driver.
Features and Benefits
• High-performance cordless tools ensuring increased power, faster speeds, and enhanced durability for efficient task completion
• Powered by an 18V PowerStack™ battery platform, providing extended runtime and reliability
• Brushless motors ensure superior performance and extended runtime, reducing downtime and increasing productivity
• One 5Ah Powerstack battery enables extended use, while one compact battery enhances manoeuvrability, allowing users to work comfortably in tight spaces
Contents
• DCD999 combi drill
• DCF850 impact driver
• 1 x 5Ah PowerStack™battery
• 1 x 1.7Ah compact PowerStack™battery
• Charger
• TSTAK Box
Attribute | Value |
---|---|
Battery Capacity | 1.7 5.0Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21050101 |
MFR Part No. | DCK2052H1E1T-GB |
Number of Batteries Supplied | 2 |
UNSPSC Code | 27112703 |
Voltage | 18V |