SKU:
KBE2792330K
MPN:
2792330K
£99.99
Ex VAT
£119.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This cordless combi drill with its soft touch handle for a comfortable grip, boasts 15 torque settings and 3 function settings, driving, drilling and drilling with impact. It has a built-in LED light to aid use in dark areas for nbetter precision and a keyless chuck for quick and easy change of bits.
Available as a body-only or as a pack that comes with a carry case, including charger and 2 x 2.0Ah Li-ion batteries.
Features and Benefits
• 15 torque settings and 3 function settings (driving, drilling and drilling with impact)
• 2 speed settings
• Trigger with speed adjustment feature
• Built-in LED light
• Keyless chuck
• Soft grip handles.
Notes:
• Available in two configurations:
279-054
• Naked body only, no batteries or charger supplied
279-233
• Pack, Supplied with: 2x 2.0Ah Li-ion batteries, charger and carry case
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Brand | Kobe |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 5036140330016 |
ECLASS Code | 21050101 |
Maximum Hard Torque | 45Nm |
Model Number | 279-233 |
No Load Speed | 1200rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 16+2 |
Overall Length | 222mm |
Series | 279-233 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.3 (excluding battery)kg |
Wood Drilling Capacity | 40mm |