SKU:
HIK2742286H
MPN:
DV18DGALJJZ
£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
Features:
A lightweight, compact design that is ideal for working in confined spaces.
• 13mm keyless metal chuck
• High performance 4-pole motor
• 22 torque settings
• 90min charger
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 21000bpm |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4966376312634 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 70Nm |
MFR Part No. | DV18DGALJJZ |
Model Number | DV18DGALJJZ |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Overall Length | 210mm |
Series | DV18DGALJJZ |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.6kg |
Wood Drilling Capacity | 38mm |