SKU:
BCH2662653C
MPN:
06019B697J
£154.00
Ex VAT
£184.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 19500bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 10mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Maximum Hard Torque | 30Nm |
Maximum Soft Torque | 15Nm |
MFR Part No. | 06019B697J |
Model Number | GSB 12V-15 |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20+1 |
Series | GSB 12V-15 |
UNSPSC Code | 27112703 |
Voltage | 12V |