SKU:
BCH2662659J
MPN:
06019J5101
£284.00
Ex VAT
£340.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 30000bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Maximum Hard Torque | 100Nm |
Maximum Soft Torque | 84Nm |
MFR Part No. | 06019J5101 |
Model Number | GSB 18V-150 |
No Load Speed | 2200rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 25+2 |
Series | GSB 18V-150 |
UNSPSC Code | 27112703 |
Voltage | 18V |