SKU:
BCH2661010J
MPN:
06019H5372
£220.00
Ex VAT
£264.00
Inc VAT
Product Details
Product Specification
The Bosch GSB 18V-55 is a powerful and efficient combi drill that can be used in a variety of applications. It has a powerful 55Nm torque setting with and a quick 1,750 RPM motor speed, making quick work of the tasks applied to it.
The 13mm Rohm metal chuck provides an ideal power transfer for drilling and screwdriving work. The brushless motor ensures extensive tool lifetime and longer battery runtimes.
Features and Benefits
• 55Nm torque and 1,750 RPM speed allows quick and efficient work
• 13mm Rohm metal chuck provides an ideal power transfer
• Brushless motor ensures extensive tool lifetime and longer battery runtimes
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 27000bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4059952509457 |
ECLASS Code | 21050101 |
Includes | 2 x 4Ah Battery |
Masonry Drilling Capacity | 10mm |
Maximum Hard Torque | 55Nm |
Maximum Soft Torque | 28Nm |
MFR Part No. | 06019H5372 |
Model Number | GSB 18V-55 |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20+1 |
Overall Length | 179mm |
Series | GSB 18V-55 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.1kg |
Wood Drilling Capacity | 35mm |