£257.99
Ex VAT
£309.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Battery Capacity | 6.0Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
EAN | 4058546376659 |
ECLASS Code | 21050101 |
MFR Part No. | 4933479871 |
Model Number | M12 Fuel |
Number of Batteries Supplied | 2 |
UNSPSC Code | 27112703 |
Voltage | 12V |