£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Features:
Body Only Version - No Batteries or Charger Supplied
Attribute | Value |
---|---|
Brand | Hikoki |
Brushed or Brushless | Brushless |
EAN | 4966376302352 |
Includes | Blade Side Handle Wrench |
Item | Portable Bandsaws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CB18DBLJ4Z |
Model Number | CB18DBLJ4Z |
No Load Speed | Auto mode: 120 to 195 Standard mode: 80 to 195rpm |
Noise / Vibration Information | Auto Mode function reduces noise and vibration in no-load operation |
Power Source | Cordless |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.6kg |