Dremel

MS20, Scroll Saw, 1500-2250spm, 70W, 240v/1ph/50Hz

SKU:

DRE2674190S

MPN:

F013MS20JB

£92.49

Ex VAT

£110.99

Inc VAT

IN STOCK (15)

    Product Details

    The Dremel Moto-Saw is a multi-functional scroll saw and coping saw in one. It offers a compact and easy solution for making detailed cuts in a variety of materials, including wood, plastic, laminates and metal. This portable, precision saw is easy to store, set-up, and operate and features a tool-free mechanism for quick blade changes. An auto-tensioning feature keeps the blade taut and ready to cut so you don't have to make blade adjustments, and its slim, ergonomic handle with comfort grip provides control in any cutting position. The Moto-Saw functions as a stationary scroll saw, yet it can be removed from its base to become a portable electric coping saw.


    Features and Benefits



    • Detachable coping function for handheld use to take the tool to the work piece

    • Auto tensioning quick change™ mechanism for easy accessory change and optimal blade tensioning

    • Variable speed control for optimal cutting in a variety of materials

    • Fast clamp base attaches to various tables, benches and surfaces

    • Blue edge guide locking levers illustrated on packaging are not included in the kit and do not affect performance of the tool

    • Two year warranty


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dremel

    EAN

    8710364062782

    Includes

    1 x metal cutting saw blade (ms53) 2x fine wood cutting saw blade (ms52) 2x general purpose wood cutting saw blade (ms51)

    Model Number

    MS20

    UNSPSC Code

    27112709

    Weight

    2.40kg