Hitachi Power Tools

DB10DL, Cordless Drill Driver, Cordless, 400rpm, Keyless, 10mm, 10.8V, 2x1.5Ah

SKU:

HIT2740153L

MPN:

DB10DL/JL

£114.00

Ex VAT

£136.80

Inc VAT

OUT OF STOCK

    Product Details

    DB10DL - 10.8V Hitachi Micro Drill Driver
    Compact and lightweight micro drill driver with quick change chuck. Slim soft grip handle for comfortable use and
    automatic trigger operated LED light. Fits into tight places conventional drills can't. Ideal tool for electrical work, fastening, HVAC, or finish cabinetry.


    Product Specification
    Attribute
    Value

    Battery Capacity

    1.5Ah

    Battery Type

    Lithium-Ion

    Brand

    Hitachi Power Tools

    Brushed or Brushless

    Brushed

    Chuck Capacity

    10mm

    Chuck Type

    Keyless

    ECLASS Code

    21052003

    Item

    Cordless Drill Driver

    Model Number

    DB10DL

    No Load Speed

    400rpm

    Number of Batteries Supplied

    2

    Power Source

    Cordless

    Torque Range

    Max Torque:0-36Nm(Hard) Number of Torque Settings: 21+Drill

    UNSPSC Code

    27112703

    Voltage

    10.8V

    Weight

    1kg