£364.00
Ex VAT
£436.80
Inc VAT
Product Details
Product Specification
Slimline soft grip handle. White LED spotlight illuminates workpiece. Battery level indicator. 13mm metal Jacobs chuck with ratcheting lock. Spindle lock.
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | Hitachi Power Tools |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 4966376232123 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Model Number | DS18DSDL |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 22 Torque Settings + Drill + Hammer Drill Max. Torque 92Nm (Hard) |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.4kg |