SKU:
DEW2728810P
MPN:
DCF894P2-GB
£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Product Documents
The DeWalt DCF894P2 18V XR Brushless 1/2" Compact High Torque Wrench delivers up to 447Nm max of fastening torque in a lightweight, ergonomic design
This tool also features Precision Wrench™ Control, which helps to prevent overtightening in forward and fastener run-off in reverse. This Impact Wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space
Features and Benefits:
■ Powerful fan cooled motor delivers up to 447Nm of torque and 3,100 impacts per minute for heavy duty fastening applications
■ At just 178mm long and weighing only 1.5kg, the tool retains power whilst being compact enough to get into tight spaces
■ 3 mode settings (Low, Precision Wrench™, High) for optimal control over fastening applications, reducing the risk of damage to material, accessories and components
■ Low mode: runs at a slower speed in forwards for more delicate fastening applications, but runs at full speed in reverse where high torque is less of a problem
■ Precision Wrench™ in forward: runs the fastener is run up at full speed until the tool starts to impact. As soon as this happens the tool pauses to allow the user to stop, then impacts at 3100ipm if more torque is required
■ Precision Wrench™ in reverse: impacts at high speed to loosen the fastener. Once the tool senses that the fastener is loose, it slows down to prevent running the fastener off
■ High speed: offers full speed in forward and reverse
■ 13mm (1/2") square drive with detent pin allows for more efficient torque delivery and excellent socket retention
■ Bright white LED located on foot of tool with delay feature for improved visibility and flashlight functionality
■ Comfortable rubber XR grip and switch for greater application comfort and maximum control
■ 5.0Ah XR battery packs offer excellent runtime and compatibility with all of your other 18V XR DEWALT Power Tools
■ Multi voltage charger for use with 18V, 14.4V and 10.8V XR Li-Ion battery packs
■ Up to 813Nm of "breakaway" torque for stubborn bolts
■ Belt hook enables temporary storage, keeping your hands free
■ Super Bright LED - On the foot to avoid shadow, casts light at the point of application
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 5035048693681 |
ECLASS Code | 21052003 |
Includes | 2x 5.0Ah Batteries DCB115 Charger DCF894P2 Impact Wrench Kit Bag |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 447Nm |
MFR Part No. | DCF894P2-GB |
Model Number | DCF894 |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | DCF894P2-GB |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.5kg |