£943.10
Ex VAT
£1131.72
Inc VAT
Product Details
Product Specification
This high torque impact wrench delivers pneumatic fastening performance - up to 950 Nm max. fastening torque and up to 1491 Nm nut-busting torque. Allows the user to shift into two different speed and torque settings to maximise application versatility. Brushless motor for longer motor life and more power
REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. Battery pack delivers up to 2.5x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. Individual battery cell monitoring optimises tool run time and ensures long term pack durability. The efficient and effective LED light provides work space illumination.
Battery type: Li-ion
Impact rate (ipm): 0 - 450 / 0 - 2300
Charger supplied: 59 min
Weight with battery pack (kg): 3.3
Max. fastening torque [Nm]: 135 / 950
Nut_busting torque [Nm]: 1491
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Drive Size | 01-Febin. |
EAN | 4002395006953 |
ECLASS Code | 21052003 |
Includes | ½in Square Friction Ring 2 x 5.0AH Batteries 59 Minute Charger H/D Carry Case M18CHIWF12 |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1491Nm |
No Load Speed | 1700rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18 |
Torque Range | 135 / 950 / 1491Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.1kg |