£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
IM65A Lithium
Compact, quick and precise nailer. Angled magazine allows access into corners and tight spaces. For second fix timber to timber applications. Quick-charge to 80% capacity in 25mins. Supplied with heavy duty carry case. Quick charge, long life lithium battery. Rear-loading magazine. Capacity 100 Brads. Up to 1000 fastenings per fuel cell, 4000 per battery charge.
Features:
• 1x 1.2Ah Li-Ion battery.
• 1hr charger.
• Fires 16ga, 32, 38, 45, 51 and 63mm Brads.
• Up to 180 fasteners/min.
• Sequential trigger action.
• Removable non-marking nose.
• Quick release nose for jam clearance.
• Reload indicator and open view magazine.
• Fine depth adjustment.
• Soft-grip handle.
Power: 30J.
Brad range: 32 - 64mm.
Cycle rate: 2 - 3 brads per second.
Maximum cycle rate: 1,000 per hour 4,000 per day.
Magazine capacity: 100 brads (2 strips).
Fuel cell life: approx 1,000 shots.
Battery: 7.4V Li-Ion 1.2Ah, approx 6,000 fixings per charge.
Charger: 230V.
Maximum charge time: 1hr.
Dimensions: 303 x 288 x 90mm.
Applications
• Door stops
• Tongue and groove panelling
• Architraves
• Window casing
• Dado rail
• Skirting boards
• Beading
• Stair rails
• MDF fixing
• Cladding under roof
Contents: IM65A
1x 1.2Ah Li-Ion battery, charger, cleaning solution, lubricant, safety glasses, hex key, heavy duty carry case and instruction manual.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Paslode |
Drive Power | 30 |
EAN | 3439510133132 |
ECLASS Code | 21052590 |
Height | 288mm |
Includes | Allen Key Carrying Case Cleaning Solution Li-ion Battery Lubricating Oil Safety Glasses Safety Instructions Tool Schematics & Instruction Manual |
Item | Cordless Nailer |
Length | 303mm |
MFR Part No. | 13313 |
Model Number | IM65A |
Nail Capacity | 100 Brads |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 32 - 63mm |
Nail Size | 18 Gauge |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 7.4V |
Weight | 2.3kg |
Width | 90mm |