SKU:
MAK2755992J
MPN:
DJR186RME
£441.00
Ex VAT
£529.20
Inc VAT
Product Details
Product Specification
The DJR186RMJ has been designed with a vertical crank mechanism to minimise blade deflection and reduces vibration to machine. It has a high cutting speed of up to 2,800 spm and modified stroke length (32 mm) to provide higher a cutting efficiency.
The toolless blade change makes it easier to remove a blade. Ergonomically designed handle fits your hand well, even during difficult cutting applications such as overhead application and cutting with the saw upside down
Features and Benefits:
■ Tool-less blade clamp
■ Lock-off switch
■ Electric brake
■ Variable speed and trigger
■ Ergonomically designed handle with soft grip
■ Newly designed crank mechanism
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushed |
Cutting Capacity | Pipe Cutting Capacity: 130 Wood Cutting Capacity: 255 |
ECLASS Code | 21051105 |
Includes | 1x Hanging Hook (Attached) 2x BL1840 4.0Ah Li-Ion Batteries Carry Case DC18RC Quick Charger DJR186 Reciprocating Saw |
Item | Cordless Reciprocating Saws |
Length | 439mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DJR186RME |
Model Number | DJR186RME |
Noise / Vibration Information | Sound Power Level 95 dB(A) Sound Pressure Level 84 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Chipboard Ah 13.0 m/s² Vibration Emission Value Cutting Wood Ah 12.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Stroke Length | 32mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.8kg |