£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
2414EN
Developed based on current model 2414NB to comply with EN61029-2-10: 2010.
Power input: 1,650W.
No load speed: 3,800rpm.
Wheel size: 355 x 25.4mm.
Maximum cut: 115mm diameter.
Accessories: cut-off wheel, socket wrench, wheel arbor, inner flange, outer flange bolt and washer.
Weight: 25kg.
Attribute | Value |
---|---|
Blade Diameter | 355mm |
Brand | Makita |
Cutting Action | Abrasive Disc |
Cutting Capacity | 102mm x 194mm (Rectangle Tube) 115mm (Round Tube) 115mm x 130mm (Rectangle Tube) 119mm (Square Tube) 137mm (Corner) 70mm x 233mm (Rectangle Tube) mm |
EAN | 0088381635196 |
ECLASS Code | 21051108 |
Height | 620mm |
Includes | Cut-off Wheel Inner Flange Outer Flange Bolt Socket Wrench Washer Wheel Arbor |
Item | Cut Off Saws |
Length | 500mm |
MFR Part No. | 2414EN |
Model Number | 2414EN/1 |
No Load Speed | 3,800rpm |
Power | 1,650W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 110V |
Weight | 25kg |
Width | 280mm |